Cantex
Weatherproof Box, 1/2 in Hub, PVC
Mfr # 5133544
Zoro # G1047891
$11.49
9% off
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Number of Inlets 3
- Length 4.63 in
- Width 2.85 in
- Depth 2.38 in
Explore More Products
- CANTEX Weatherproof Box, 2Inlet, 3/4 in Hub, PVC 5133542
- CANTEX Weatherproof Box, 2Gang, 3 Inlet, PVC 5133400
- CANTEX Weatherproof Box, 2Gang, 1 in Hub, PVC 5133382
- CANTEX Weatherproof Box, 2Gang, PVC, 36.3 cu. in 5133392
- CANTEX Weatherproof Box, 2Inlet, PVC, 36.3 cu. in 5133391
- CANTEX Weatherproof Box, 1Gang, 3 Inlet, PVC 5133546
- HUBBELL Receptacle Box, Alum HBL26401
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 3/4 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray 5324-0
- BELL OUTDOOR Weatherproof Box, 2Gang, 3Inlet, Alum 5333-0
- KILLARK Weatherproof Box, 2Gang, Iron 2FS-2M
- SUNHEAT Sunheat 901115120 1500W 120V Outdoor Weatherproof Electric Wall Mounted Heater - Black 901115120
- Cantex Weatherproof Boxes