Shop Alternate Products
This Product is Discontinued
Brady
Voltage Card, 18 Marker, AC (Discontinued)
Mfr # 44327
Zoro # G1048634
This Product is Discontinued
Key Features
- Label Size W x H 2-1/4 in x 1/2 in
- Label Type Self-Stick Vinyl
- Legend AC
- Markers per Card 18
- Character Height 5/16 in