Shop Alternate Products
This Product is Discontinued
Duff-Norton
Linear Actuator, 115VAC, 675 lb., 12 In (Discontinued)
Mfr # LS28-1B5TN-12
Zoro # G1048686
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 675 lb
- Stroke Length 12 in
- Speed @ Rated Load 9 in/min
- Duty Cycle 17 %
- Voltage 115V AC