Honeywell Home
Line Volt Mechanical Tstat, Open on Rise, SPST
Mfr # T498A1778
Zoro # G1049273
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120 to 277V AC
- Sensor Type Bi-Metallic Spring
- Differential +/-3 Degrees F
- Display Type Analog
Explore More Products
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, DPST T498B1512
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, SPST T4398A1021
- HONEYWELL HOME Aquastat Controller, Contacts Break on Temperature Rise, SPST L4008A1015
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC TL8230A1003
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC TL7235A1003
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F 1E2C9
- QUINCY LAB Quincy Lab, Knob and Dial 201-2225
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC 1UHH3
- PECO Line Voltage Thermostat, -30 Degrees to 100 Degrees F, SPDT TF115-023
- RHEEM Sp210245 Thermostat - Electric SP210245
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST A70HA-1C
- Honeywell Home Thermostats