Tb Woods

L-Jaw Coupling Insert, L110, Urethane


$56.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size - Jaw Couplings L110
  • Material - Spiders Urethane
  • Rated Torque 1,188 in-lb
  • Max. RPM 5,000 RPM
  • HP Rating @ 100 RPM 2.0
See all product information