Akro-Mils
Stack & Nest Bin, Black, Plastic, 8 3/8 in W x 5 in H, 15 lb Load Capacity
Mfr # 30718BLACK
Zoro # G1051057
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 8 3/8 in W x 5 in H
- Color Black
- Load Capacity 15 lb
- Material Plastic
- Overall Length 11 in
Explore More Products
- AKRO-MILS Shelf Storage Bin, Red, Plastic, 17 7/8 in L x 6 5/8 in W x 6 in H, 35 lb Load Capacity 30098RED
- AKRO-MILS Shelf Storage Bin, Blue, Plastic, 23 5/8 in L x 6 5/8 in W x 6 in H, 35 lb Load Capacity 30094BLUE
- AKRO-MILS Hang & Stack Storage Bin, Beige, Plastic, 14 3/4 in L x 8 1/4 in W x 7 in H, 60 lb Load Capacity 30240STONE
- AKRO-MILS Stackable Storage Bin, Blue, Plastic, 19 7/8 in W x 12 1/2 in H, 75 lb Load Capacity 13017BLUE
- AKRO-MILS Hang & Stack Storage Bin, Red, Plastic, 14 3/4 in L x 8 1/4 in W x 7 in H, 60 lb Load Capacity 30240RED
- AKRO-MILS Drawer Storage Bin, Blue, Plastic, 5 5/8 in W x 4 5/8 in H, 25 lb Load Capacity 31168BLU
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30170 - 11-1/8"W x 11-5/8"D x 4"H Green 30170GREEN
- AKRO-MILS BIN, 10.8X11X5, BLUE AKM30235B
- AKRO-MILS Storage Drawer, Black, Industrial Grade Polymer, 6 lb Load Capacity 20416BLK
- PARTNERS BRAND Hang and Stack Bin, Yellow, 12 PK BINP1155Y
- PARTNERS BRAND Open Top Storage Bin, White, 9 in L x 12 in W, 50 PK BINMT912
- Akro-Mils Storage Bins