- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 11 In, w/ 1/3 HP Drive Pkg
Dayton
Inline Blower, 11 In, w/ 1/3 HP Drive Pkg
Mfr # 7M7R4
Zoro # G1051303
Free Shipping & Returns
$1,547.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115/230
- Motor HP 1/3 hp
- CFM @ 0.000-In. SP 832
- Stock No. 2RB88
- Brand Dayton
- MFR #7M7R4
- Zoro #G1051303
- UPC #00094703286717
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Height (In.) | 15 in |
Dimension D (In.) | 1 1/2 in |
Inlet Width (In.) | 11 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Width (In.) | 15 in |
Dimension B (In.) | 21 in |
Outlet Height (In.) | 11 7/8 in |
Dimension F (In.) | 13 in |
Max. Depth (In.) | 21 in |
Dimension C (In.) | 11 7/8 in |
Dimension A (In.) | 17 1/8 in |
Dimension E (In.) | 17 3/4 in |
Inlet Height (In.) | 11 7/8 in |
Outlet Dia. (In.) | 7 3/4 in |
Inlet Dia. (In.) | 7 3/4 in |
Dimension G (In.) | 13 1/4 in |
Outlet Width (In.) | 11 7/8 in |
Wheel Dimensions | 11 in Dia. |
Overall Width | 15 in |
Outlet Dimensions H x W | 11 3/4 in x 11 3/4 in |
Outlet Diameter | 7 3/4 in |
Inlet Diameter | 7.7 in |
Overall Depth | 21 in |
Inlet Duct Connection Width | 11 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 11 in |
Inlet H x W | 11 7/8 in x 11 7/8 in |
Overall Height | 15 in |
Inlet Duct Connection Height | 11 7/8 in |
Outlet Duct Connection Height | 11 3/4 in |
Shaft Diameter | 3/4 in |
Dimensons H x W x D | 15 in x 11 3/4 in x 21 in |
Outlet Duct Connection Width | 11 3/4 in |
Details
Voltage | 115/230 |
Motor HP | 1/3 hp |
CFM @ 0.000-In. SP | 832 |
Stock No. | 2RB88 |
CFM @ 0.125-In. SP | 799 |
Assembled/Unassembled | Unassembled |
Includes | Access Panel |
Wheel Material | Aluminum |
Motor Type | Capacitor-Start |
Blower RPM | 2018 |
Agency Compliance | AMCA Sound & Air, UL-705 |
Sones @ 0.125-In. SP @ 5 Ft. | 19.6 |
Type | Belt Drive Centrifugal, With Drive Package |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Bearing Type | Sealed Pillow Block |
Mounting Position | Vertical/Horizontal |
Max. BHP | 0.35 |
Housing Material | Steel |
CFM @ 1.500-In. SP | 269 |
Full Load Amps | 5.2/2.6 |
CFM @ 1.000-In. SP | 545 |
CFM @ 0.500-In. SP | 704 |
CFM @ 0.750-In. SP | 630 |
Phase | 1 |
CFM @ 0.250-In. SP | 769 |
Sones @ 0.000-In. SP @ 5 Ft. | 19.7 |
CFM @ 0.625-In. SP | 669 |
Item | In-Line Duct Blower |
Motor Enclosure | Open Dripproof |
Motor RPM | 1725 |
CFM @ 1.250-In. SP | 452 |
Drive Type | Belt Drive |
Wheel Type | Backward-Inclined |
Sones @ 0.250-In. SP @ 5 Ft. | 19.5 |
Hz | 60 |
CFM @ 0.375-In. SP | 737 |
Maximum Static Pressure | 1 1/2 in wc |
Airflow @ 1.000 in SP | 545 cfm |
Airflow @ 0.250 in SP | 769 cfm |
Mounting Orientation | Multiposition |
Motor Horsepower | 1/3 hp |
Includes Motor | Yes |
Nameplate Voltage | 115/230V AC |
For Air Type | Clean |
Airflow @ 0.000 in SP | 832 cfm |
Airflow @ 1.250 in SP | 452 cfm |
For Location | Indoor |
Frequency | 60 Hz |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Airflow @ 0.500 in SP | 704 cfm |
Maximum Inlet Air Temperature | 160 Degrees F |
Includes Drive Package | Yes |
Standards | AMCA Certified, UL 705 |
Airflow @ 0.750 in SP | 630 cfm |
Airflow @ 1.500 in SP | 269 cfm |
Housing Material Finish | Galvanized |
Assembly | Unassembled |
Maximum Fan Speed | 2,018 RPM |
Motor Enclosure Design | Open Dripproof (ODP) |
Current | 5.2/2.6 A |
Airflow @ 0.625 in SP | 669 cfm |
Sound Level | 19.5 sones @ 0.250 in SP and 5 ft, 19.6 sones @ 0.125 in SP and 5 ft, 19.7 sones @ 0.000 in SP and 5 ft |
Motor Speed | 1,725 RPM |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Airflow @ 0.250 in SP Range | 0 to 1999 cfm |
Airflow @ 0.375 in SP | 737 cfm |
Airflow @ 0.125 in SP | 799 cfm |
Market | Commercial, Industrial |
Application | Indoor Clean Air Applications |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 832 cfm, Airflow @ 0.125 in SP 799 cfm, Airflow @ 0.250 in SP 769 cfm, Airflow @ 0.375 in SP 737 cfm, Airflow @ 0.500 in SP 704 cfm, Airflow @ 0.750 in SP 630 cfm, Airflow @ 1.000 in SP 545 cfm, Airflow @ 1.250 in SP 452 cfm, Airflow @ 1.500 in SP 269 cfm, Maximum Static Pressure 1 1/2 in wc
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, 30 In, w/ 2 HP Drive Pkg 7A0M7
- DAYTON Blower, 36 In, w/ 1 1/2 HP Drive Pkg 7A0N1
- DAYTON Inline Blower w/ Drive Pkg, 208-230/460 V 7K459
- DAYTON Inline Blower, Belt-Drive, 3101 CFM 7J658
- DAYTON Duct Blower, 20 In 7H478
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg 7M7R5
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V 7K450
- DAYTON Inline Blower, Belt-Drive, 3703 CFM 7J668
- DAYTON Duct Blower, 14 In 7H455
- DAYTON Duct Blower, 30 In 7H487
- DAYTON Duct Blower, 18 In 5AV80
- Dayton Square Centrifugal In-Line Blowers