Zoro Select

Dowel Pin, Std, Alloy Stl, 1x1 3/4 L


$4.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Dowel Pin Type Standard Dowel
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Rockwell Hardness C60
See all product information