Shop Alternate Products
This Product is Discontinued
Zoro Select
Turnbuckle, Eye End, left, 800 lb, 4 In (Discontinued)
Mfr # 2UMD4
Zoro # G1051897
This Product is Discontinued
Key Features
- Material Type 316 Cast Stainless Steel
- Thread Dia. (In.) 5/16
- Take Up (In.) 4
- Working Load Limit (Lb.) 800
- Type Eye End, Orientation Left