S & W
Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in
Mfr # BSNYLB44-EL
Zoro # G1052021
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Stainless Steel
Explore More Products
- S & W Leveling Mount, Swivel Stud, M16, 4 in Base BMNYLC46-EL
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base NTS-0
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. SSWD-1
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in BSNYLA13-EL
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in., Hex: 3/4 in BSW-1L
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in G-012
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base NSSWD-4
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base TSNYLB44
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base NSSWD-0A
- ELESA Level Foot, Fixed Stud, M16, 3-15/16in Base LV.A-80-24-AS-M16X158 -ESD-C
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base NYL C34
- S & W Leveling Mounts