Red Kap
Mens Blue/Wh Stripe Leno Workshirt
Mfr # SL20WB SSL4XL
Zoro # G1052171
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Blue/White Stripe
- Material 65% Polyester/35% Cotton
- Features Mock Oxford Fabric; Pre-Cure Durable Press With Soil Release and Wickable Finish; Seven-Button Front, Including Button at Neck; Two-Piece, Lined, Sewn-in Stays Collar; Two Button-thru, Hex-Style Pockets with Angled Bartacks, Bartacked Pencil Stall on Left Pocket; Stitched-Down Front Facing
- Sleeve Length Short Sleeve
Explore More Products
- RED KAP Short Sleeve Polo, Sz M, Black, Polyester SK90BK SS M
- RED KAP Mens Ss Charcoal Poplin Work Shirt, 4XL SP24CH SSL4XL
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL SP24PB SS XXL
- RED KAP Mns Ss Ch/Wh Stripe Workshirt, S SP20CW SS S
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT SP24LB SSLL
- RED KAP PMT Mens SS Polo, L SK9TCH SS L
- RED KAP Mns Ls Khaki Dp Cotton Workshirt, S SC30KH RG S
- RED KAP Mens Grey Ls Dress Shirt 60/40 SR70GY 18 35
- RED KAP U Ls 65/35 Crew Shirt - Blk/Charc, M SY10BC RG M
- TOUGH DUCK T-Shirt, Mens, 2XL, 49" to 51 ST101
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL SP24CH SS XXL
- Red Kap Workwear and Protective Clothing