Hubbell
Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White
Mfr # SWP262
Zoro # G1052834
$64.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2-Gang
- Color White
- Material Steel, Zinc Plated
- Size Oversized
- Finish Powder
Explore More Products
- HUBBELL Adapter Plate, Cast Aluminum, Metallic HBL26402
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray P2GY
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver HBLSS263R
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White SWP23
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White P2W
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White PJ126W
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown P2
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown NP24
- HUBBELL Security Series, Number of Gangs: 3-Gang Steel, Zinc Plated, Powder Finish, White SWP28
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White P226W
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk 00PJ1-0IM
- Hubbell Wall Plates