Tempco
Swaged Cartridge Heater, 65W/sq. In.
Mfr # HDC00955
Zoro # G1053026
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Length 7 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 65W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. HDC20530
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. HDC00606
- TEMPCO Swaged Cartridge Heater, 159W/sq. In. HDC00045
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. HDC02169
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. HDC00059
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. HDC19103
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L HDC20540
- TEMPCO Cartrige Heater 5/8 1500 W 12, 240V HDC00874
- TEMPCO Swaged Cartridge Heater, 4-1/2 In. L HDC20500
- VULCAN Swaged Cartridge Heater, 35W/sq. In. C5170B
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. HDC00038
- Tempco Heaters & Furnaces