Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Strip, F13, 3/16 In T, 2 x 120 In (Discontinued)
Mfr # 2FKL7
Zoro # G1053245
This Product is Discontinued
Key Features
- Grade F13
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 1.5
- Thickness 3/16 in