Flex-Hone Tool

BC9M32 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC)


$16.21
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bore Dia. 0.354
  • Grit 320
  • Abrasive Material Silicon Carbide
  • Grade Extra Fine
  • Overall Length 8
See all product information