Ruland
Jaw Cplg Hub, Bore Dia .250 In, Size JC12
Mfr # JC12-4-A
Zoro # G1054925
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 0.75 in
- Assembled Coupling Length 1.07 in
- Keyway Size None
Explore More Products
- RULAND Urethane Spider, Tq 97 In-Lbs, JC26/MJC41 JD26/41-92Y
- RULAND Clamp Jaw Coupling Hub, 32mm, Aluminum MJC57-32-A
- RULAND Jaw Coupling Hub, 5/8in., Aluminum JC21-10-A
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 JC26-10-A
- RULAND Jaw Cplg Hub, Bore Dia 25 mm, Size MJC57 MJC57-25-A
- RULAND Jaw Cplg Hub, Bore Dia 10 mm, Size MJC25 MJC25-10-A
- RULAND Jaw Coupling Hub MJCC80-25-A
- RULAND Jaw Coupling Hub JCC50-24-A
- RULAND Jaw Coupling Hub, 12mm, Aluminum MJC51-12-A
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm L10016MM
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum MJCC51-22-A
- Ruland Couplings, Collars, & Adapters