Carhartt
Pants, Blue, Cotton, 33 x 30 In.
Mfr # FRB100-DNM 33 30
Zoro # G1055196
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 33 in
- Material Trade Name 100% Cotton
- Inseam 30 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 33 in
Explore More Products
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-I26
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 40 32
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. FRB100-DNM 40 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 36 32
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 FRB13-DNM 32 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 34 34
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-DKH
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-I26
- CARHARTT Pants, Blue, 46 x 32 In., 15.2 cal/cm2 FRB13-DNM 46 32
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue PT2N4028
- ARIAT Relaxed Fit FR Jeans, Men's, XL 10023466
- Carhartt Workwear and Protective Clothing