Square D
Manual Motor Switch, IEC, 15 to 25A, 600V
Mfr # 2510KS1
Zoro # G1055415
$58.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating No Enclosure
- Depth 1.44 in
- Height 4.5 in
- Amps AC 30 A
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 24 to 32A, 3P GV2P32
- SQUARE D Manual Motor Starter, 4 to 6.3A, 600V 2510FG2P
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P 2510FW1P
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P, Amps AC: 30 A 2510KG1A
- SQUARE D Manual Motor Starter, 30 to 40A, 600V 2510FW1
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 2510KW1A
- SQUARE D Manual Switch 600Vac K+Options 2510KG6
- SQUARE D 16A Swkit W/4 Hole Mtgred/Yellow Oper VCCF01
- SQUARE D 115A Sw Kit W/4 Hole Mtg Black/Gray Oper VBF6
- SQUARE D Manual Motor Switch, NEMA, 30A, 600V 2510KG1
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 9-14A, 1P GV2ME16
- Square D Manual Motor Switches