Proto

3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide


$43.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/4 in
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 3 7/8 in
  • Material Alloy Steel
See all product information