Proto
Short Satin Angle Open-End Wrench - 5/8"
Mfr # J3340
Zoro # G1056316
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/4 in
- Size 5/8"
- Material Alloy Steel
- Finish Satin
- SAE or Metric SAE
Explore More Products
- PROTO Combination Wrench, Metric, 65mm Size J1265M
- PROTO Combination Wrench, Head 13/16" J1226S
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point J1210MES
- PROTO Black Oxide Combination Wrench 5/8" - 12 Point J1220BASD
- PROTO Combination Wrench, Metric, 23mm Head Sz J1223MASD
- PROTO WRENCH 1/4" COMBO 12 POINT POBW-2208R
- PROTO WR COMB REV SPL 1/4 #8 POSCV08
- PROTO WR COMB 1-1/4 12PT BLACK POJ1240BASD
- PROTO COMBINATION SQUARE PO46-123
- URREA 12-point black finish combination wrench 20 mm opening size 1220MB
- URREA Full polished Open-end Wrench, 15/16" x 1" opening size 3045
- Proto Wrenches