Boston Gear

Speed Reducer, Indirect Drive, 50:1


$601.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Nominal Ratio 50:1
  • Input RPM 1750 rpm
  • Bore Dia. 3/4"
  • Nominal Output RPM 35 RPM
  • Overall Length 8.62"
See all product information