Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, 1-1/2"-6 Thrd Sz, 18-8 Stainless Steel
Mfr # K1185-24
Zoro # G1058181
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, Nitronic 60, 100 PK A1084-8EN160
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK A1185-04CN112
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK AT1185-06C207
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK A1084-4CN080
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK A4184-6CN090
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 12 PK R4649-10
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #8-32 Thrd Sz, Nitronic 60, 100 PK A3585-2EN328
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Screw-Locking, #2-56 Thrd Sz, 18-8 Stainless Steel, 1000 PK T1185-02C129S
- STANLEY ENGINEERED FASTENING R-PACK 9/16-12 INSERT 1-1/2dia HER1185-9
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK A4184-10CN300
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1-1/8"-12 Thrd Sz, 18-8 Stainless Steel K1191-18
- Stanley Engineered Fastening Helical Inserts