Shop Alternate Products
This Product is Discontinued
Westward
Rd Solid Die, HSS, 1/4-32, 1 In OD (Discontinued)
Mfr # 2LWU9
Zoro # G1058251
This Product is Discontinued
Key Features
- Die Shape Round Fixed
- Thread Type UNEF
- Die Thread Size 1/4"-32
- Die Material Carbon Steel
- Die Thickness 0.375"