Shop Alternate Products
This Product is Discontinued
Sellstrom
Polycarbonate Plate with Cover Plate, Shade 9 (Discontinued)
Mfr # S17109
Zoro # G1058565
This Product is Discontinued
Key Features
- Characteristics Shade 9
- Function Protects User Against Harmful UV and Infrared Rays
- Type with Clear Cover Plate
- Plate Size 2.0" x 4.25"
- Standards ANSI Z87 + High Impact