Ruland
Coupling, 6 Beam Clamp, Bore 5/16x3/16 In
Mfr # FCR12-5-3-SS
Zoro # G1058662
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 0.75 in
- Overall Length 1 1/4 in
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 5/8 In CLX-10-10-F
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. SCC-6-6-F
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In CLX-12-10-SS
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 5/16in. PCR20-5-5-SS
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. PCR20-8-8-A
- RULAND Coupling, One Piece, Bore Dia 3/4 In CLC-12-12-F
- RULAND Coupling, 4 Beam Set Screw, Bore 4 x 3 mm PSMR16-4-3-A
- RULAND Rigid Shaft Coupling, Set Screw, 12mm MSCC-12-12-SS
- RULAND Coupling, 6 Beam Set Screw, 8mmx6mm FSMR19-8-6-SS
- CLIMAX METAL PRODUCTS Coupling, Steel RC-075
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel ISCC-037-037
- Ruland Rigid Clamp Couplings