Shop Alternate Products
This Product is Discontinued
Zoro Select
Towel Bar, Chrome, 18In (Discontinued)
Mfr # 2VAL5
Zoro # G1059432
This Product is Discontinued
Key Features
- Material Stainless Steel
- Color Silver
- Bar Length 18"
- Collection None
- Includes Mounting hardware