Schneider Electric
Solid State Relay, 3 to 32VDC, 25A
Mfr # 6425AXXSZS-DC3
Zoro # G1059441
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 48 to 480V AC
- Max. Output Amps w/Heat Sink 25 A
- Case Color Gray
- Mounting - Relay Surface
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A SSR610DIN-DC22
- SCHNEIDER ELECTRIC Heat Sink, Aluminum SSR-HS
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 8A 861HSSR208-DD
- SCHNEIDER ELECTRIC Hold Down Clip, Metal RXZ400
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount 50-1289
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V VW3G22U401
- SCHNEIDER ELECTRIC Rj45 Diasychain Tap W 0.3M Drop Cable TCSCTN023F13M03
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A SSR645DIN-AC45
- SCHNEIDER ELECTRIC Relay Module, 110-240VAC, Rxm+Options, PK10 RXM041FU7
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L MT4-48
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A SSR630DIN-AC22
- Schneider Electric Relay Accessories