Condor
Ratchet Faceshield Asmbly, Blk, 9x15-1/2in
Mfr # 4EZC4
Zoro # G1059755
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Visor Color Clear
- Material Plastic
- Visor Material Polycarbonate
- Lens Coating Uncoated
Explore More Products
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in 2AUB8
- CONDOR Faceshield Visor, Polycarb, Clr, 8x16in 4EZD2
- CONDOR Ratchet Faceshield Asmbly, Blk, 7x15-1/2in 2AUB7
- CONDOR Faceshield Storage Bag, Cotton, White 5EU22
- CONDOR Faceshield Visor, Polycarb, Clr, 8x16in 4EZD1
- CONDOR Faceshield Visor, Polycarb, 9-1/2x15-1/2in 4EZC5
- MSA SAFETY Half-Face Spectacle, 0.098" Thickness 10194820
- 3M Versaflo Peel Off Visor Covers, 40PK 50051131373223
- PYRAMEX Faceshield Assembly, Clear Visor S1000
- ZORO SELECT Splash Shield Starter Kit 4540LCM
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in 028AFH+BOX
- Condor Faceshields and Visors