Lamp
Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W
Mfr # ESR-1-16
Zoro # G1060062
$91.86
43% off
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type 3/4 Extension
Explore More Products
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W ESR-1-18
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-3813-18
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-10-26
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W ESR-DC4513-28
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W ESR-DC4513-20
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W ESR-DC4513-16
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W ESR-5-14
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-3-14
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W ESR-1-24
- BLUM 12in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR 563F3050B
- HARDWARE RESOURCES 28" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides 300FU28
- Lamp Drawer Slides