Shop Alternate Products
This Product is Discontinued
Zoro Select
Foam Ball, Polyether, Charcoal, 4 In Dia (Discontinued)
Mfr # 5GCH9
Zoro # G1060543
This Product is Discontinued
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Polyether
- Size - Foam Cubes and Balls 4 in dia
- Color - Foam Charcoal
- Finish Smooth Cellular