Zoro Select
1/2" Malleable Iron 90 Degree Elbow
Mfr # 5P436
Zoro # G1060647
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT 1-1/4" Malleable Iron 90 Degree Elbow 5P439
- ZORO SELECT 1/8" Malleable Iron 90 Degree Elbow 6P932
- ZORO SELECT 2" Malleable Iron 90 Degree Elbow 5P441
- ZORO SELECT 2" Male NPT Cast Iron Magnetic Square Head Plug Class 150 4094051
- ZORO SELECT Outlet, Carbon Steel, 3/4 x 1 1/4 in 4348000420
- ZORO SELECT 3" Malleable Iron Coupling 2WU60
- ZORO SELECT Sanitary Cross, Cast Iron, 3 in, Socket ZFB221856
- ZORO SELECT Reducing Coupling, Cast Iron, 6 x 4 in ZFB222156
- ZORO SELECT Pipe Fittings 793FE8
- ANVIL 1X1 3000# THRD UNIVERSAL ANVILET 0766260467
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP Black Steel 3 in. L Nipple 300UP1X3
- Zoro Select Fittings