Norton Abrasives
Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2
Mfr # 66253263348
Zoro # G1060893
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 7
- Abrasive Wheel Diameter 12 in
- Thickness 2 in
- Arbor Hole Size 3 in
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES Recessed Grinding Wheel, Type 5, Grit 46 66253307885
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 46G 66253049115
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 66252942688
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G 66253364300
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G 66253263591
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec 2/S 7.5x1/2, CA 66253209930
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec 1/S 8x1/2, CA 66253364103
- NORTON ABRASIVES Cylinder Grinding Wheel, 6Dia, SC, 100G, PK5 66252838330
- NORTON ABRASIVES Surface Grinding Segment 66253387810
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G 66253263483
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X7/8" 616319000
- Norton Abrasives Recessed Grinding Wheels