Ridgid
Hydraulic Roll Groover Kit For Model 300
Mfr # 918-1
Zoro # G1061724
Free Shipping & Returns
$5,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1" to 12" Schedule 10 Steel, Stainless Steel, PVC, 1" to 8" Schedule 40 Steel, PVC, 1" to 2" Schedule 40 Stainless Steel, 2" to 6" Copper (Types K, L, M, DWV), 2-1/2" to 6" Schedule 80 PVC
- Depth Adjustment Type Large Knurled Screw Knob
- Groover - Capacity 1 in to 12 in Schedule 10 Steel, Stainless Steel, PVC, 1 in to 2 in Schedule 40 Stainless Steel, 1 in to 8 in Schedule 40 Steel, PVC, 2 in to 6 in Copper Tube (Types K, L, M, DWV), 2-1/2 in to 6 in Schedule 80 PVC
- Groover Mounts On 3FE64, 3Z987, 4CPC4
- Adjustment Type Large Knurled Screw Knob
Explore More Products
- RIDGID Roll Groover, Model 918-I, 115V 918-I
- RIDGID Roll Groover, 1 1/4 to 6 In 916
- RIDGID Roll Groover, Model 915, 2-6 In 915
- RIDGID Roll Groover, Manual or Machine Mounted 975
- RIDGID Roll Groover, Model 920 920
- RIDGID 918 ROLL GROOVER FKOREA 67842
- GREENLEE Cord 39837
- GREENLEE 1-1/2 Through 2 Roller Support 37282
- METALPRO Bender Die Set, Steel, 6 pcs. MP9030
- METALPRO Bender Die, Steel, 1/2 in. MP9020
- MILWAUKEE TOOL 3/4“ EMT Aluminum Conduit Bender 48-22-4071
- Ridgid Benders