- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 11 In, w/ 1/2 HP Drive Pkg
Dayton
Inline Blower, 11 In, w/ 1/2 HP Drive Pkg
Mfr # 7M7R7
Zoro # G1061864
Free Shipping & Returns
$1,740.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 208-230/460
- Motor HP 1/2 hp
- Motor Enclosure Open Dripproof
- Inlet Dia. (In.) 7 3/4 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7M7R7
-
Zoro #
G1061864
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Inlet Dia. (In.) | 7 3/4 in |
Outlet Height (In.) | 11 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension E (In.) | 17 3/4 in |
Dimension C (In.) | 11 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension G (In.) | 13 1/4 in |
Height (In.) | 15 in |
Inlet Height (In.) | 11 7/8 in |
Dimension F (In.) | 13 in |
Dimension B (In.) | 21 in |
Dimension A (In.) | 17 1/8 in |
Dimension D (In.) | 1 1/2 in |
Outlet Dia. (In.) | 7 3/4 in |
Inlet Width (In.) | 11 7/8 in |
Outlet Width (In.) | 11 7/8 in |
Max. Depth (In.) | 21 in |
Width (In.) | 15 in |
Dimensons H x W x D | 15 in x 11 3/4 in x 21 in |
Inlet Diameter | 7.7 in |
Outlet Duct Connection Height | 11 3/4 in |
Outlet Duct Connection Width | 11 3/4 in |
Wheel Dimensions | 11 in Dia. |
Wheel Diameter | 11 in |
Inlet H x W | 11 7/8 in x 11 7/8 in |
Overall Height | 15 in |
Overall Depth | 21 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Duct Connection Height | 11 7/8 in |
Outlet Diameter | 7 3/4 in |
Shaft Diameter | 3/4 in |
Overall Width | 15 in |
Outlet Dimensions H x W | 11 3/4 in x 11 3/4 in |
Inlet Duct Connection Width | 11 7/8 in |
Details
Voltage | 208-230/460 |
Motor HP | 1/2 hp |
Motor Enclosure | Open Dripproof |
CFM @ 0.625-In. SP | 813 |
CFM @ 1.250-In. SP | 643 |
Wheel Type | Backward-Inclined |
Sones @ 0.250-In. SP @ 5 Ft. | 23 |
Includes | Access Panel |
Phase | 3 |
CFM @ 0.500-In. SP | 842 |
CFM @ 1.000-In. SP | 716 |
Drive Type | Belt Drive |
Motor Type | Three Phase |
CFM @ 0.125-In. SP | 924 |
CFM @ 0.000-In. SP | 952 |
CFM @ 1.500-In. SP | 563 |
CFM @ 0.375-In. SP | 870 |
Stock No. | 2RB88 |
Blower RPM | 2310 |
Sones @ 0.000-In. SP @ 5 Ft. | 23 |
Item | In-Line Duct Blower |
Housing Material | Steel |
Motor RPM | 1725 |
Hz | 60 |
Sones @ 0.125-In. SP @ 5 Ft. | 23 |
CFM @ 0.250-In. SP | 897 |
Mounting Position | Vertical/Horizontal |
Bearing Type | Sealed Pillow Block |
Max. BHP | 0.52 |
Agency Compliance | AMCA Sound & Air, UL-705 |
Wheel Material | Aluminum |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Type | Belt Drive Centrifugal, With Drive Package |
CFM @ 1.75-In. SP | 445 |
CFM @ 0.750-In. SP | 784 |
Full Load Amps | 2.0-2.0/1.0 |
Assembled/Unassembled | Unassembled |
Airflow @ 0.375 in SP | 870 cfm |
Nameplate Voltage | 208-230/460V AC |
Maximum Inlet Air Temperature | 160 Degrees F |
Sound Level | 23 sones @ 0.000 in SP and 5 ft, 23 sones @ 0.125 in SP and 5 ft, 23 sones @ 0.250 in SP and 5 ft |
Frequency | 60 Hz |
Airflow @ 1.000 in SP | 716 cfm |
For Air Type | Clean |
Airflow @ 1.250 in SP | 643 cfm |
Airflow @ 1.75 in SP | 445 cfm |
Airflow @ 0.625 in SP | 813 cfm |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Airflow @ 0.250 in SP Range | 0 to 1999 cfm |
For Location | Indoor |
Includes Drive Package | Yes |
Assembly | Unassembled |
Standards | AMCA Certified, UL 705 |
Airflow @ 0.000 in SP | 952 cfm |
Airflow @ 0.125 in SP | 924 cfm |
Current | 2-2/1 A |
Airflow @ 0.750 in SP | 784 cfm |
Airflow @ 1.500 in SP | 563 cfm |
Maximum Fan Speed | 2,310 RPM |
Motor Enclosure Design | Open Dripproof (ODP) |
Mounting Orientation | Multiposition |
Market | Commercial, Industrial |
Airflow @ 0.500 in SP | 842 cfm |
Maximum Static Pressure | 1 1/2 in wc |
Includes Motor | Yes |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Housing Material Finish | Galvanized |
Motor Speed | 1,725 RPM |
Airflow @ 0.250 in SP | 897 cfm |
Application | Indoor Clean Air Applications |
Motor Horsepower | 1/2 hp |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 952 cfm, Airflow @ 0.125 in SP 924 cfm, Airflow @ 0.250 in SP 897 cfm, Airflow @ 0.375 in SP 870 cfm, Airflow @ 0.500 in SP 842 cfm, Airflow @ 0.750 in SP 784 cfm, Airflow @ 1.000 in SP 716 cfm, Airflow @ 1.250 in SP 643 cfm, Airflow @ 1.500 in SP 563 cfm, Maximum Static Pressure 1 1/2 in wc
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, 11 1/2 In, DirectDrive 2RB87
- DAYTON Duct Blower, 18 In 7H476
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V 7K446
- DAYTON In-Line Duct Blower, 11 in., 115V 20UD15
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg 7M7T4
- DAYTON Inline Blower, 36 In, w/ 1 HP Drive Pkg 7A0M9
- DAYTON Inline Blower, Belt-Drive, 1908 CFM 7J628
- DAYTON Inline Blower, 30 In, w/ 2 HP Drive Pkg 7A0M6
- DAYTON Blower, 16 In, w/ 1 1/2 HP Drive Pkg 7A0J7
- FASCO Centrifugal Blower, 115 Volts 3000 RPM B75*****##*
- DAYTON Inline Blower, Belt-Drive, 24,968 CFM 7J697
- Dayton Square Centrifugal In-Line Blowers