Westward
8 in Long Nose Plier, Side Cutter Ergonomic Handle
Mfr # 3HZE9
Zoro # G1062004
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Jaw Width 11/16 in
- Features Invisible-Spring Long-Nose Pliers Features Heat-Treated Jaws and Cutting Edges for Added Durability; Spring-Loaded Action Boosts Comfort and Safety, Limiting Muscle Strain and Risk of Injury. 8"L; Internal Spring
- Material Chromium Molybdenum Steel
- Number of Pieces 1
Explore More Products
- WESTWARD 4 1/2 in Bent Needle Nose Plier Dipped Handle 53JW99
- WESTWARD 6 in Long Nose Plier, Side Cutter Dipped Handle 1UKJ9
- WESTWARD 5 7/8 in Needle Nose Plier Dipped Handle 53JX01
- WESTWARD 8 1/5 in Long Nose Plier, Side Cutter Dipped Handle 1UKK2
- WESTWARD 11 1/8 in Needle Nose Plier Dipped Handle 1UKK6
- WESTWARD 4 5/16 in Bent Long Nose Plier Dipped Handle 30PA98
- WESTWARD Bent Long Nose Plier, 13-1/4 in., Serrated 4NFW5
- MILWAUKEE TOOL 8 in. Long Nose Dipped Grip Pliers (Made in USA) MT505
- WIHA Long Nose Plier 32618
- HAKKO/CHP Long Nose Pliers, 1mm, Delicate Work PN-2002-M
- STANLEY NEEDLE NOSE PLIERS 5""L 84-096
- Westward Pliers