Solberg
Filter Element, Paper, 2 Micron
Mfr # 834
Zoro # G1062092
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 40
- Inside Dia. (In.) 1 1/2 in
- Outside Dia. (In.) 2 1/2 in
- Height (In.) 4 1/2 in
Explore More Products
- SOLBERG HEPA Cartridge Filter, PF, 18cfm, 0.3Micron HE842P
- SOLBERG Element, Filter 849
- SOLBERG Filter Element, 2micron 10
- SOLBERG Oil Mist Filter, 3/4" Inlet, 7 cfm EF-FG7-075
- SOLBERG Filter Element, Polyester, 5 Microns 685P
- SOLBERG Filter Element, Paper, 2 Microns 850/1
- SOLBERG Filter 275
- SOLBERG HEPA Cartridge Fltr, PF, 1531cfm, 0.3Micron HE384P
- SOLBERG Pleated Filter 07
- KENMORE 3PK 1532GAL Filter VRC2
- VAN AIR SYSTEMS Coalescing Filter 1" NPT 250 cfm 1 micron F200-100-1-B-MD-PD6
- Solberg Compressed Air Treatment