Bin Buddy
Holder, Label, Pk25
Mfr # BB-13
Zoro # G1062537
$18.04
22% off
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Color Clear
- Material Plastic
- Length 3 in
- Includes Laser/ink Jet Inserts and Printing Instructions
Explore More Products
- BIN BUDDY Holder, Label, Pk25 BB-35
- BIN BUDDY Holder, Label, Pk25 BB-46
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 362006
- HOL-DEX Zip Seal Pouch, Magnetic, 4x8, PK25 ZSM-58
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case LH122
- AIGNER INDEX 3 x 5 Label Holders, Clear, Full Magnetic, 50PK SSM35
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 TR-1253
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 SS-32
- AIGNER INDEX 3 x 5 Label Holders, Clear, Self Adhesive - Top Load, 50PK APXT35
- AIGNER INDEX 4 x 6 Label Holders, Clear, Full Magnetic, 50PK SSM46
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case LH172
- Bin Buddy Label Holders