Square D
Miniature Circuit Breaker, 15A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series
Mfr # QOB115GFI
Zoro # G1062573
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA)
- Phase 1
Explore More Products
- SQUARE D Miniature Circuit Breaker, 20A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120GFI
- SQUARE D Miniature Circuit Breaker, 30A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB130GFI
- SQUARE D Molded Case Circuit Breaker, 40A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36040
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO215SWN
- SQUARE D Molded Case Circuit Breaker, 200A, 600V AC, 3 Pole, I-Line Mounting Style, LA Series LA36200
- SQUARE D Circuit Breaker, 70A, 690V AC, 3 Pole, I-Line Mounting Style HDA36070
- SQUARE D Circuit Breaker, 150A, 690V AC, 3 Pole, I-Line Mounting Style HDA36150
- SQUARE D 15A SP Tandem Breaker QO1515CP
- SQUARE D Molded Case Circuit Breaker, 15A, 240V AC, 1 Pole, I-Line Mounting Style, BGA Series BGA160151
- SIEMENS Miniature Circuit Breaker, 20A, 120V AC, 1 Pole, Bolt On Mounting Style, BQ Series BQ1B020
- SCHNEIDER ELECTRIC Circuit Breaker, 2A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60SP Series M9F23102
- Square D Circuit Breakers