Glynn-Johnson
70 Series, Size 4, Hold Open, US32D
Mfr # 704H-SP28
Zoro # G1062652
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/brass
- Performance Heavy Duty
- Holder Type Hold Open and Stop
- Finish Satin Stainless Steel
- Standards Steel/Brass
Explore More Products
- GLYNN-JOHNSON 70 Series, Size 5, Stop, US32D 705S-SP28
- GLYNN-JOHNSON Satin Stainless Steel Stop 454S32D OH450-4.OH.10433
- GLYNN-JOHNSON Door Stop, 1"H x 1"W 704S-US26D
- GLYNN-JOHNSON 79 Series, Size 4, Stop, US32D 794S-SP28
- GLYNN-JOHNSON Powder Coat Bronze Friction 906FSP10 906FSP10
- GLYNN-JOHNSON Satin Bronze Stop 905S10 905S10
- GLYNN-JOHNSON Chrome Like Coating Stop 413S652 413S652
- ROCKWOOD Rubber Bumper Door Stop, Floor Mount 446.26D
- DELTANA Baseboard Door Bumper, Solid Brass Antique Nickel 1.5" BDS125U15A
- EVERBILT Satin Nickel Light Duty Spring Door Stop 28487
- TRIMCO UL Stop Mounted Coordinator for 63" to 75" Opening Black 52" 3094B2.BLACK
- Glynn-Johnson Door Stops & Holders