Zoro Select
CPVC Pipe, 1 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80
Mfr # H0800100CG1000
Zoro # G1062844
Sold in multiples of 4 for $183.16
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
$183.16
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 10 ft
- Pipe Type Pipe
- Pipe Schedule 80
- Pipe Connection Type Non-Threaded
Explore More Products
- ZORO SELECT 4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 H0800400CG1000
- ZORO SELECT 3" x 10 ft Non-Threaded CPVC Pipe Sch 80 H0800300CG1000
- ZORO SELECT 2-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 H0800250CG1000
- ZORO SELECT 3/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 9861-020
- ZORO SELECT 1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 9861-077
- ZORO SELECT 1-1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 9861-213
- ZORO SELECT 1-1/4" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 9861-173
- ZORO SELECT 2-1/2" MNPT x 8" TBE CPVC Pipe Nipple Sch 80 888-080C
- ZORO SELECT 3" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 889-100C
- ZORO SELECT Pipe, 1/2" Pipe Size - Nominal CTS-005-10
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 0.250 Nominal X 20 FT [Each] TCPVCGY.250X20FTSCH40
- Zoro Select Pipes