Shop Alternate Products
This Product is Discontinued
Master Lock
Cash Box, Black, 9-1/2x11-13/16x3-9/16 (Discontinued)
Mfr # 7111D
Zoro # G1062871
This Product is Discontinued
Key Features
- Width 9 1/2 in
- Number of Compartments 6
- Color Black
- Lock Style Key Different Lock
- Material Steel