Zoro Select
Vibration Isolator, 55 Lb Max, 5/16-18, Material: Rubber
Mfr # 2NPD3
Zoro # G1063587
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Threads Both Ends
- Max. Load Downward Compression (Lb.) 55 lb
- Cylinder Dia. 1 in
- Height 1 in
- Max. Load Sideways Shear (Lb.) 8 lb
Explore More Products
- ZORO SELECT Vibration Isolator, 50 Lb Max, M8 x 1.25 2NPA4
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 2NPF5
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Material: Rubber 2NNZ6
- ZORO SELECT Vibration Isolator, 170 Lb Max, 5/16-18 2NPD6
- ZORO SELECT Vibration Isolator, 31 Lb Max, 1/4-20 2NPE3
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18, Mounting: Compression 2NPA9
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Height: 1/2 in 2NPE2
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1153 N Max, M10, cylindrical, external thread both ends K0566.05005055
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads K0568.01001055
- J.W. WINCO Vibration Isolation Mount, Thread M6 451-20-20-M6-EE-55
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper 356.1-75-40-60-1/2-55
- Zoro Select Cylindrical Vibration Isolators