Shop Alternate Products
This Product is Discontinued
Edsal
Adj Leg, 2-3/4x30x30 to 34, Blue, PK2 (Discontinued)
Mfr # PL3503B
Zoro # G1064244
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 30 in to 34 in
- Load Capacity 5,000 lb
- Width 2 3/4 in
- Depth 30 in
- Material Steel