Innovative Components
Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru Tap, Steel
Mfr # GN4C----F2---21
Zoro # G1064996
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 1.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1/2"L, Thru Tap, Steel GN5C----F2---21
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 2-3/8" Dia. GNH3-HEXF6-----
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 1-3/8" Dia., Plastic GNH1-HEX5S2----
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel GN5C----RT5B-22
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.25"L, Steel GN8C----B3-L-21
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel GN6C----RT7B-21
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 3/8", 1/2", M10 Thread Size, 1.875" Dia., Blind Tap GN6X-8X-B7--S--
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.610"L, Ball Knob GI1/2T1.5-B--B3
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 1/4", 5/16", M6, M8 Thread Size, 1-1/2" Dia., Blind Tap GN4X-5X-B4--S--
- KIPP Adjustable Handle, Low Profile, Size: 2, M06, Zinc, Orange RAL 2004, Comp: Steel K0737.2062
- ZORO SELECT Adjustable Handle, 1.00" Screw Length MA-48103
- Innovative Components Hand Knobs and Wheels