Shop Alternate Products
This Product is Discontinued
Gast
Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (Discontinued)
Mfr # MOA-P251-FB
Zoro # G1065041
Free Shipping & Returns
This Product is Discontinued
Key Features
- Compressor Type Diaphragm
- HP 1/8
- Voltage 115
- Full Load Amps 2.6
- Max. Vacuum 24.0 in Hg