20 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
- Mfr # 20048
- Zoro # G1065136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20048
Zoro #
G1065136
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
20
Drive Size
3/16"
Head Height
1/4"
Thread Length
1/4"
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Temp. Range
- 50 Degrees F to 550 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Rockwell Hardness
39 to 43
Class
3A
Thread Direction
Right Hand
Thread Type
Coarse
Head Type
Standard
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 20, Head Height 1/4 in, Thread Style Fully Threaded, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.