Zoro Select
Sheet, Perf, Stl, 40x36, 14 ga, 0.375 Dia, Rnd
Mfr # 0114G375R563S-36X40
Zoro # G1065461
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 36 in
- Thickness 0.075 in
- Material Carbon Steel
- Temper Cold Rolled
Explore More Products
- ZORO SELECT Carbon Steel Sheet, 36 in L, 36 in W 21988_36_36
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 4 In, 1 Ft L 2HHD8
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx2 Ft L 6SH11X12-24
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in 22561_36_36
- ZORO SELECT Sheet, Perf, Stl, 40x36, 18 ga, 0.125 Dia, Rnd 0118G125R188S-36X40
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L 13501_12_12
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3/4" W 18F.125X.75-6
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W 11212_18_0
- ZORO SELECT Carbon Steel Bar, 6' L, 3 3/4" W 18F.25X3.75-72
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 7/16 in W 18S.437-6
- ZORO SELECT Carbon Steel Bar, 6' L, 1 1/8" W 18F.125X1.125-72
- Zoro Select Carbon Steel Sheets