Century
Condenser Fan Motor, 1/6to1/3HP, 1075 rpm
Mfr # ORM5458F
Zoro # G1066247
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/3 to 1/6
- RPM Range 1,001-1,100
- No. of Speeds 1
Explore More Products
- CENTURY Condenser Fan Motor, 1/3 to 1/8 HP, 825rpm ORM5488BU
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz FEH1076D
- CENTURY Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm ORM4688BF
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz OCA1056
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz OCC1026A
- CENTURY 1/12 to 1/8HP Condenser Fan Motor, 1075 rpm 9722
- CENTURY MULTIFIT CONDENSER FAN MOTOR, 5 IN., 208 / 230 VOLTS, 2.0 AMPS, 1/4 - 1/5 - 1/6 HP, 1,075 RPM 9723
- CENTURY Condenser Fan Motor, 5/8 HP, 1075 rpm, 60Hz FC1066AF
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 3.8 FE1056SU
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/3 HP 1877
- CENTURY Condenser Fan Motor, 1/4 HP, 825 rpm, 1-Ph FE1028SU
- Century Permanent Split Capacitor Condenser Fan Motors