Mitutoyo
Digital Caliper, 0 to 40 In
Mfr # 552-314-10
Zoro # G1066721
Free Shipping & Returns
$2,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in
- Features Control Buttons on Face, Offset, Origin/Preset, Zero/ABS, Hold and Inch/mm, Absolute Scales
- Jaw Depth 5 7/8 in
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 24 In 500-506-10
- MITUTOYO Absolute Digital Caliper, 0" to 12" 500-173-30CAL
- MITUTOYO Electronic Digital Caliper, 0 to 8 In 700-123-10
- MITUTOYO Absolute Digital Caliper, 0 to 6 In 500-752-20
- MITUTOYO Absolute Digital Caliper, 0" to 6" 500-196-30CAL
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" 500-768-20
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 209-930
- MITUTOYO Digital Caliper, 0 to 8 in./0 to 150mm, SS 500-732-20
- MITUTOYO Digimatic CalIPer, NTD22-P30K 209-940
- INSIZE Digital Caliper, 4" Jaw Depth, SS 1106-601
- FOWLER 6"/150mm Xtra-Value Cal Electronic Caliper with Super Large Display 541016001
- Mitutoyo Digital Calipers