Parker
75 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge
Mfr # 10R20
Zoro # G1067342
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Alkalies Solutions, Potable Liquids, Prefilter for Mineral Acids Membranes, Water and Alkalies
- Flow Rate 20 gpm
- For Use With Competitive Filter Vessels
- Height 20 in
- Inside Dia. 1 in
Explore More Products
- PARKER 0.2 Micron, 2-3/4" O.D., 11 1/8 in H PG-10310-002-1N
- PARKER 1 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge M39R30A
- PARKER 100 Micron, 4-1/2" O.D., 20 in H, Filter Cartridge T8R20-4-45A
- PARKER 1 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 39R10A
- PARKER 20 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 15R10
- PARKER 10 Micron, 2-11/16" O.D., 10 in H, Filter Cartridge PAB100-10FE-DO
- PARKER 10 Micron, 2-7/16" O.D., 20 in H, Melt Blown Filter Cartridge AVS10M20
- PARKER 0.45 Micron, 2-11/16" O.D., 20 in H, Filter Cartridge PAB004-20FE-DO
- PARKER 5 Micron, 2-1/2" O.D., 29 5/8 in H, Filter Cartridge FP330-5
- PENTAIR Water Filter Housing O-Rng U25 OK25-DC6-S18
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to CFS-8112S Water Filters (3PK) Made by AFC AFC-CH-104-9000S-3p-2862
- Parker Water Filter Cartridges